Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Myton Industries

Model # :WB184197BK

MPN #: MTO2BLACK

Forkliftable Plastic Bulk Shipping Container w/ Lid, 51-1/2"L x 22-1/2"W x 19"H, 550 lb Cap, Black

Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
279.95
Buy 11 units - 24 units
269.95Save $10.00 (4%)
Buy 25+ units
259.95Save $20.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width22-1/2 in
Depth19 in
Height19 in
Size (L x W x H)51-1/2 x 22-1/2 x 19 in
Inside Length48 in
Inside Width19 in
Inside Height15 in
Inside Bottom Length46-1/2 in
Inside Bottom Width17-1/4 in
Stacked Weight Capacity360 lbs
Weight Capacity550 lbs
Weight40 lbs

Product Details

Assembly RequiredNo
MaterialMedium Density Polyethylene
Manufacturers Part NumberMTO2BLACK
BrandMyton Industries
TypeNon-Collapsible Container
ColorBlack
Fork Entry2-Way
StyleRotationally Molded Plastic
LidYes
Capacity7 ft³
Casters IncludedNo
Number of Compartments2 way
Stack and/or NestStack & Nest