Protect your Worker's Health and Safety by Reducing Workplace Hazards.
OSHA regulations state that all personnel wear Personal Protective Equipment (PPE) when performing forklift battery replacement or maintenance. Forklift batteries contain the hazardous material sulfuric acid and MSDS regulations require personnel to wear specific PPE.
This kit comes complete with everything you need to stay compliant and safe:
· Neoprene Safety Handling Gloves
· Safety Goggles for Eye Protection
· Safety Shield for Face Protection
· Apron
· Flashlight
· Battery Hydrometer
· Convenient Mounting Board
This complete forklift battery handling personal protective safety equipment kit mounts conveniently on any wall so that everything is within easy reach.
Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
Product Details
| Type | Forklift Handling Gloves |
| Closure Type | Slip-On |
| Palm Material | Neoprene |
| Material | Neoprene |
| Finger Style | Full Finger |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 70-1170 |
| Cuff Style | Open |
| Brand | Ideal Warehouse Innovations, Inc. |