x

Take 15% off your entire order!

Offer applied at checkout

Formaldehyde Eater Safety Spill Kit, 15-Gallons, Clift Industries, 6901-015

Formaldehyde Eater Safety Spill Kit, 15-Gallons, Clift Industries, 6901-015

Item #: WBB831624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $276.95

Save $13.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Formaldehyde Eater Safety Spill Kit, 15-Gallons, Clift Industries, 6901-015

Contains, absorbs and neutralizes formaldehyde, glutaraldehyde and other aldehyde solutions. Reduces disposal costs and safety hazards while suppressing the hazardous vapors. Contains all necessary personal protection equipment to safely neutralize and dispose of hazardous spills. Fast, easy to use and land-fill disposable. Ideal for labs, hospitals, clinics and anywhere hazardous spills may occur.

  • LENGTH INCHES 16
  • WIDTH INCHES 16
  • HEIGHT INCHES 24
  • CAPACITY/ABSORPTION GALLONS 15
  • COLOR FINISH Blue
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 6901-015
  • PACKAGE QUANTITY 1
  • STORAGE Room Temperature
  • BRAND Clift Industries
  • TYPE Round Drum
  • DESCRIPTION Formaldehyde Absorber And Neutralizer Spill Kit
  • SHELF LIFE 3 Years
  • DIAMETER INCHES 16
  • WEIGHT LBS 45
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Uvex Stealth Goggles, S3960C

Uvex Stealth Goggles, S3960C

Item #: B308348

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.07

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Formaldehyde Eater Safety Spill Kit, 15-Gallons, Clift Industries, 6901-015

Formaldehyde Eater Safety Spill Kit, 15-Gallons, Clift Industries, 6901-015

Item #: WBB831624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant