Specifications:
- Size: 4 in (101.6 millimeters)
- Continuous rim
- Very thin kerf (width of cutting area)
- Arbor Size: 7/8 in (22.23 millimeters) with 5/8 in (15.86 millimeters) adapter
Weights & Dimensions
| Center Hole Diameter | 7/8 |
| Thickness | 1/16 in |
| Diameter | 4 in |
Product Details
| Max RPM | 15000 rpm |
| Manufacturers Part Number | 71556 |
| For Use With | Right Angle Grinders, Circular Saws |
| Tool Compatibility | Angle Grinder |
| Abrasive Material | Diamond |
| Brand | Forney |