x

Take 15% off your entire order!

Offer applied at checkout

Hallowell FKL8478-1GL-BR-HT Fort Knox Locker - Full Height Door - Golf Locker, 18"W x 24"D x 78"H

Hallowell FKL8478-1GL-BR-HT Fort Knox Locker - Full Height Door - Golf Locker, 18"W x 24"D x 78"H

Item #: WBB481370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,476.47 up to 56% OFF

Price: $1,097.00

$182.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fort Knox Locker - Full Height Door - Golf Locker, 18"W x 24"D x 78"H

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA

  • WIDTH INCHES 18
  • DEPTH INCHES 24
  • HEIGHT INCHES 78
  • COLOR FINISH Black Body, Red Door
  • ADJUSTABLE SHELVES 1
  • ASSEMBLY All-Welded
  • BRAND Hallowell
  • CONSTRUCTION Steel
  • DESCRIPTION Locker - Full Height Door - Golf Locker
  • FIXED SHELVES 1
  • MANUFACTURERS PART NUMBER FKL8478-1GL-BR-HT
  • PACKAGE QUANTITY 1
  • SERIES Fort Knox
  • SHELF CAPACITY LBS 100
  • SHELF QUANTITY 2
  • WEIGHT LBS 157
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell FKL8478-6D-BR-HT Fort Knox Locker - Half Height Door & 6 Drawers, 18"W x 24"D x 78"H

Item #: B481368

Not Yet Rated

Usually ships in 29 to 32 days

$1,306.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell FKL8478-1GL-BR-HT Fort Knox Locker - Full Height Door - Golf Locker, 18"W x 24"D x 78"H

Hallowell FKL8478-1GL-BR-HT Fort Knox Locker - Full Height Door - Golf Locker, 18"W x 24"D x 78"H

Item #: WBB481370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant