x

Take 15% off your entire order!

Offer applied at checkout

Hallowell FKWPS36ME-HT Fort Knox Pedestal Shelf, 36"W x 8"D x 3/4"H, Black

Hallowell FKWPS36ME-HT Fort Knox Pedestal Shelf, 36"W x 8"D x 3/4"H, Black

Item #: WBB481346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.24 up to 53% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fort Knox Pedestal Shelf, 36"W x 8"D x 3/4"H, Black

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA

  • WIDTH INCHES 36
  • DEPTH INCHES 8
  • HEIGHT INCHES 1
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND Hallowell
  • CONSTRUCTION Steel
  • DESCRIPTION Pedestal Shelf
  • MANUFACTURERS PART NUMBER FKWPS36ME-HT
  • PACKAGE QUANTITY 1
  • SERIES Fort Knox
  • SHELF CAPACITY LBS 50
  • SHELF QUANTITY --
  • WEIGHT LBS 7.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell FKWPS30ME-HT Fort Knox Pedestal Shelf, 30"W x 8"D x 3/4"H, Black

Item #: B481345

Not Yet Rated

Usually ships in 29 to 32 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell FKWPS36ME-HT Fort Knox Pedestal Shelf, 36"W x 8"D x 3/4"H, Black

Hallowell FKWPS36ME-HT Fort Knox Pedestal Shelf, 36"W x 8"D x 3/4"H, Black

Item #: WBB481346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant