Hallowell Fort Knox Rivetwell 5 Shelf, Boltless Shelving, 48"W x 24"D x 78"H, EZ Deck
|
Questions & Answers (0)
Product Description
Fort Knox Rivetwell Shelving Unit w/ EZ Deck, 48"W x 24"D x 78"H
By Combining Hallowell® adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured black powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
Note: Add-on unit not available for this model.
By Combining Hallowell® adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured black powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
Note: Add-on unit not available for this model.
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 150 lbs |
| Gauge | Shelves 22/Post 14 |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid EZ Deck |
| Shelf Capacity | 700 lbs |
| Color | Black |
| Series | Fort Knox Rivetwell |
| Style | Double Rivet |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FKR482478-5S-E-ME |
| Unit Type | Standard Duty |
| Shelf Material | Steel |
| Brand | Hallowell |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | GreenGuard Certified |