x

Take 15% off your entire order!

Offer applied at checkout

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Item #: WBB481386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,566.05 up to 60% OFF

Price: $1,023.00

$170.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major comopnent to be utilized stand alone or in conjunction with any of the other major components.

  • ACCESSORY WIDTH INCHES 18
  • ACCESSORY DEPTH INCHES 24
  • ACCESSORY HEIGHT INCHES 32
  • COLOR FINISH Black & Red
  • ASSEMBLY All-Welded
  • BRAND Hallowell
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 3
  • MANUFACTURERS PART NUMBER FKWP8432-3D-BR-HT
  • PACKAGE QUANTITY 1
  • SHELF QUANTITY --
  • STYLE Workbench Pedestal - 3 Drawer
  • WEIGHT LBS 112
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

Item #: B481387

Not Yet Rated

Usually ships in 29 to 32 days

$1,149.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Item #: WBB481386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant