x

Take 15% off your entire order!

Offer applied at checkout

Kemp Fox 40 Whistle, Royal Blue, 10-421-ROY

Kemp Fox 40 Whistle, Royal Blue, 10-421-ROY

Item #: WBB2193584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.74

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Fox 40 Whistle, Royal Blue, 10-421-ROY

The TriFoxCo Fox 40 Sport & Safety Classic is designed to be heard above ambient noise, the roar of engines, breaking waves and thundering gale-force winds. The chambers are designed to self-clear when submerged in water. There are no moving parts to freeze, jam or deteriorate.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 10-421-ROY
  • DESCRIPTION Fox 40 Whistle
  • COLOR Royal Blue
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Fox 40 Whistle, Royal Blue, 10-421-ROY

Kemp Fox 40 Whistle, Royal Blue, 10-421-ROY

Item #: WBB2193584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant