Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3185815

MPN #: DF2-CM-G2VC2-HY-MD

DRIFIRE® FR Class 2 High Visibility Fleece Lined Vest, M, Fluorescent Yellow

Product Description
DRIFIRE® FR Fleece Lined Vest features PYRAD® Fabric by GORE-TEX LABS, superior windproof and water resistance to battle the elements, meets the comfort and performance of DRIFIRE®

Features:
  • Lightweight, breathable, and fast drying
  • Wind and water resistant
  • Inside chest pocket
  • Lined pockets to keep your hands warm
  • Resists cold cracking in low temperatures
  • Extended Tail offers extra coverage
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Arc Rating: 30 cal/cm²
  • CAT Level: CAT 3
  • Material: 7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 10 oz. modacrylic blend fleece
Compliance:
  • Meets ANSI/ISEA 107 Type R Class 2
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
  • Compliant to ASTM F1506 for Arc Flash
Product Care:
  • Read the garment label and launder per instructions on garment label
  • Do not use bleach or hydrogen peroxide. Do not use fabric softeners
  • Wash/Laundering Instructions: Wash separately from other garments. Machine wash warm (max. 120°F/50°C) using mild detergent. Rinse 4 times (adding extra rinse to standard 3-rinse cycle) to remove all soil and detergent residues. Dawn Dish Liquid is recommended for oil based stains. Pre-treat the area, soak for stubborn stains or mild stain treatments may be used. Ensure the product is completely rinsed from the fabric before drying
  • Drying: Turn garment inside out before drying. Tumble dry using permanent press setting (medium). Tumble drying is recommended to protect garment's water repellent treatment
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$365.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets3
Closure TypeZipper
MaterialPYRAD Fabric
GenderUnisex
Package Quantity1
DescriptionFR High Visibility Fleece Lined Class 2 Vest
Manufacturers Part NumberDF2-CM-G2VC2-HY-MD
BrandDRIFIRE

Compliance & Certifications

CertificationsANSI/ISEA 107, CSA Z462, OSHA 1910.269, ASTM F1506