Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3185794

MPN #: V20TV2V-2X

DRIFIRE® FR Class 2 High Visibility Twill Contractor Vest, 2XL, Fluorescent Yellow

Product Description
Features:
  • Dual Hazard protection against arc flash and flash fire
  • Moisture wicking and breathable fabric for improved comfort
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR hook and loop front closure
  • FR silver reflective trim
  • Arc Rating: 8.9 cal/cm²
  • CAT Level: CAT 2
  • Material: 6.5 oz. Westex® DH
Compliance:
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Meets ANSI/ISEA 107 Type R Class 2
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care:
  • Read the garment label and launder per instructions on garment label
  • Do not use bleach. Do not use chlorine. Do not use fabric softeners
  • Wash/Laundering Instructions: Turn inside out before washing. Machine wash cold (Max. 80°F / 27°C). Tumble dry low (Max. 140°F / 60°C)
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$81.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets0
Closure TypeHook & Loop
MaterialWestex DH
GenderUnisex
Package Quantity1
DescriptionFR High Visibility Twill Contractor Class 2 Vest
Manufacturers Part NumberV20TV2V-2X
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ANSI/ISEA 107, ASTM F1506, CSA Z462