Type R Class 2 Flame Resistant Vest Fluorescent Lime. 60% Modacrylic/40% Cotton Mesh Material. Flame & Arc Resistant Flame Resistant. Hook & Loop Closure D-Ring Access for Fall Protection Harness. 2 Interior Pockets Flame Resistant Silver Reflective.
Tingley® FR Mesh Vest, C2 Lime, 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
| Fabric Weight | 6.5 oz. |
Product Details
| Arc Rating | 5.1 cal/cm² |
| Type | Flame Resistant Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Series | Job Sight FR |
| Number of Inside Pockets | 2 |
| Closure Type | Hook & Loop |
| Material | Modacrylic/CottOn Mesh |
| Description | FR Mesh Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | V80622.2X-3X |
| Brand | Tingley |
Compliance & Certifications
| ANSI Type | Type R Class 2 |