Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2990605

MPN #: C21IB123XT

DRIFIRE® FR Tacoma Heavyweight Zip Front Hoodie (3XT)

Product Description
The heavyweight Tacoma fleece in this hoodie feels great and stands up to harsh conditions while the inherently FR - protection (that won't wash out!) keeps you protected. In this hoodie you don't have to sacrifice your style for comfort and safety. Read and watch now for more on the features of this great hoodie.

Features:
  • Arc Rating: Ebt 25 cal/cm2
  • CAT 3
  • Fabric/Material: 15 oz. Tacoma Fleece
  • Heavyweight Tacoma fleece feels great and stands up to harsh conditions
  • Stylish distressed leather print hides stains
  • Premium rib knit waistband and cuffs offer more durability and keeps everything in place while bending and reaching
  • Inherently flame resistant for FR protection that will not wash out
  • Hood features premium drawstring and toggles are FR for improved performance in colder climates
  • Dual Hazard protection against arc flash and flash fire
  • Made in the USA

Compliance:
  • Arc Rating: Ebt 25 cal/cm2
  • CAT 3
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$305.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T

Product Details

Arc RatingEbt 25 cal/cm²
TypeHoodie
ColorBrown
SeriesDRIFIRE®
Closure TypeZipper
MaterialTacoma Fleece
Front ClosureZipper
DescriptionTacoma Heavyweight Zip Front Hoodie
Package Quantity1
GenderUnisex
Manufacturers Part NumberC21IB123XT
Hazard Risk Category (HRC)3
Flame Retardant15 oz. Tacoma Fleece
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462 (Canada)