Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vests

Safety Vests are protective clothing for individuals to wear on the job. Whether hi-vis vests for visibility in low-light conditions, insulated vests for cold weather protection, flame-resistant vests for protection from flammables, cooling vests for high temperatures, or ballistic vests for ballistic resistance, Safety Vests are integral PPE to safeguard personnel from injury. Some vests are ANSI-compliant in varying class types to meet industry safety regulations.
Filters

Hi-Visibility Non-ANSI Vests

Hi-Visibility Non-ANSI Vests
Non-ANSI safety vests are designed to protect workers in industrial settings that don't require ANSI-style vests. Made with lightweight, breathable materials like polyester mesh, hi-visibility safety vests come in bright, reflective colors to ensure workers can be seen in hazardous or dim conditions.
CompareImageBrandClassClosure TypeColorMaterialSizePriceModel # Related Products
Global Industrial™ Hi-Vis Safety Vest, Mesh, Blue, One Size
Global Industrial
Non-ANSI
Hook & Loop
Polyester Mesh
One Size
$4.15
Ships Same Day
WB641642B
 Global Industrial™ Flat Polyurethane Coated Gloves, Hi-Viz Lime, Large - Pkg Qty 12MSA V-Gard® Slotted Full-Brim Hat,Lamp Bracket,Cord Holder Fas-Trac III Suspension,WhiteGlobal Industrial™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
GSS Safety 3003 Non-ANSI Economy Vest with 1"W Stripe, Lime with White Stripes, One Size Fits All
GSS Safety
Non-ANSI
Hook & Loop
Lime Green
Polyester Mesh
One Size
$6.40
Ships Same Day
WBB1834473
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple MaterialGlobal Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-L/XL
GSS Safety
Non-ANSI
Zipper
Polyester Mesh
$14.50
Ships Same Day
WBB2939719
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12Global Industrial™ Frameless Safety Glasses, Scratch Resistant, Clear Lens - Pkg Qty 12Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Global Industrial™ Hi-Vis Safety Vest, 1" Reflective Strips, Mesh, Blue, One Size
Global Industrial
Non-ANSI
Hook & Loop
Polyester Mesh
One Size
$7.30
Ships Same Day
WB641643B
 Global Industrial™ Flat Polyurethane Coated Gloves, Hi-Viz Lime, Large - Pkg Qty 12MSA V-Gard® Slotted Full-Brim Hat,Lamp Bracket,Cord Holder Fas-Trac III Suspension,WhiteGlobal Industrial™ Frameless Safety Glasses, Scratch Resistant, Clear Lens - Pkg Qty 12
MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size
MCR Safety
Non-ANSI
Hook & Loop
Orange
Polyester Mesh
One Size
$5.20
Ships Same Day
WBB1145300
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple MaterialGlobal Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
GSS Safety 3001 Non-ANSI Economy Vest with 1"W Stripe, Lime with Silver Stripe, One Size Fits All
GSS Safety
Non-ANSI
Hook & Loop
Lime Green
Polyester Mesh
One Size
$6.60
Ships Same Day
WBB1834410
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple MaterialGlobal Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
GSS Safety Non Ansi Enhanced Safety Vest-Lime
GSS Safety
Non-ANSI
Velcro
Polyester Mesh
One Size
$6.10
Ships Same Day
WBB2939771
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple MaterialGlobal Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
GSS Onyx Standard Safety Vest w/ Lime Contrasting Trim, XL, Black
GSS Safety
Non-ANSI
Zipper
Black
Polyester
$28.95
Ships Same Day
WBB3134635
 MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear FrameGlobal Industrial™ Flat Polyurethane Coated Gloves, Hi-Viz Lime, Large - Pkg Qty 12Global Industrial™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
ERB® Aware Wear® S18R Non-ANSI Reflective Safety Vest, Hook & Loop Closure, One Size, Lime
ERB Safety
Non-ANSI
Hook & Loop
Lime Green
Polyester Mesh
One Size
$7.70WBB554104 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple MaterialGlobal Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
GSS Enhanced Visibility Premium Heavy Duty Vest w/ Multi Pockets, S/M, Forest Green
GSS Safety
Non-ANSI
Zipper
Polyester
$27.95
Ships Same Day
WBB3134791
 Global Industrial™ Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12Global Industrial™ Frameless Safety Glasses, Scratch Resistant, Clear Lens - Pkg Qty 12Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Showing 1-10 of 22 results

Hi-Visibility Surveyors Vests

Hi-Visibility Surveyors Vests
Hi-visibility surveyor vests are designed specifically for land surveyors, professional field engineers, construction superintendents, and similar industrial workers. Made of brightly colored fabric with reflective strips, surveyor vests ensure those wearing them can be seen in dark, hazardous conditions. Vests feature pockets for convenience and various closure types.
Showing 1-10 of 15 results

Hi-Visibility Breakaway Vests

Hi-Visibility Breakaway Vests
Hi-visibility breakaway vests are designed for ultimate safety in construction, utility, and similar industrial work settings. Breakaway safety vests feature designs that allow for quick removal when materials snag or in other emergencies. They come in bright colors for maximum visibility, have various closure options, and meet a range of class requirements.
Showing 1-10 of 16 results

Hi-Visibility Class 2 Vests

Hi-Visibility Class 2 Vests
Hi-visibility Class 2 safety vests offer enhanced safety for workers in low-light conditions. Designed with lightweight yet durable materials, hi-vis vests come in various bright colors and feature reflective strips to ensure visibility in hazardous work environments. Class 2 vests are available in various sizes and are ideal for road work, construction zones, and similar applications.
Showing 1-10 of 71 results

Flame-Resistant Hi-Visibility Class 2 Vests

Flame-Resistant Hi-Visibility Class 2 Vests
Flame resistant or FR hi-visibility class 2 vests provide superior protection and visibility in hazardous working environments. They are created with premium ANSI class 2 certified materials that can withstand heavy-duty use. Multiple reflective colors and sizes are available to provide maximum comfort and safety.
Showing 1-10 of 18 results

Hi-Visibility Class 3 Vests

Hi-Visibility Class 3 Vests
Hi-visibility Class 3 safety vests meet safety guidelines for workers that require Type R, Class 3 apparel for low-light hazardous conditions, including road construction and baggage handling. Reflective vests are available in bright colors and made of lightweight breathable material. Available in dual sizes, they feature a loose-fit design that can be worn over shirts, sweatshirts, and jackets.
Showing 1-10 of 11 results

Flame-Resistant Hi-Visibility Class 3 Vests

Flame-Resistant Hi-Visibility Class 3 Vests
Hi-visibility class 3 vests provide superior performance while meeting ANSI class 3 standards. These vests are designed with breathable materials to keep the wearer comfortable for all day wear. The bright colors provides enhanced visibility and are perfect for working in hazardous, low-light areas.
Hi-Visibility Class 1 Vests

Hi-Visibility Class 1 Vests

Cooling Vests

Cooling Vests
Cooling vests protect workers while controlling body temperatures. Ideal for heavy-duty industrial environments, durable and lightweight cooling vests for workers are available in bright colors for easy visibility. Multiple sizes and cooling types are available, including evaporative cooling vests, to meet a wide range of needs.
Showing 1-10 of 15 results

Heated Vests

Heated Vests
Heated vests keep workers warm in chilly conditions. Available in various sizes, heated work vests are ideal for outdoor work like construction, roadwork, maintenance, and more. Available with various heating options, including battery-operated, heated vests provide adjustable warmth to ensure comfort in harsh climates and environmental elements.

Cold Weather Vests

Cold Weather Vests
Cold Weather Vests provide extra warmth and safety in cold environments. They are constructed from insulated and breathable fabric to maintain core body heat, leaving arms free for movement. Features like high visibility colors and reflective stripes help ensure worker safety. The cold weather safety vests are available in multiple sizes.

Ballistic Vests

Ballistic Vests
Ballistic vests offer superior protection without sacrificing comfort. Tactical ballistic vests are lightweight yet durable and feature a bullet-resistant design that offers padding in vital areas. Ideal for emergency responders, law enforcement, and more, ballistic vests are available in multiple sizes to fit a range of individuals.