- 100% Polyester Heavy-Duty Fr Treated 300 Denier Trilobal Tipstop Polyester With Pu
- 4 Oz 100% Fr Treated Polyester Fabric To Prevent After Flame
- Less Than 2 Second After Flame
- Less Than 6' Char-Length
- 2-Inch Reflective Tape With In 4-Inch Contrasting Trim
- Two- Way Wear Method Available, Detachable Bib Design
- Wear It As Bib: Heavy-Duty Elastic Suspenders With Quick Release Buckles
- Wear It As Waist Pants: Elasticized Waist With Zippered Fly And Hook-And-Loop Flap, Adjustable Button Built
- Boot Zippers With Cover And Hook-And-Loop Fasteners For Easy Access
- Certification: Astm D6413 (Fr)
- Certification: ANSI/ISEA 107-2015 Class E
GSS FR Waterproof Flame Resistant Insulated Bib Pant, 4XL/5XL, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Bib Pant |
| Material | Polyester |
| Gender | Men's |
| Description | Waterproof Bib Pants |
| Color | Green |
| Manufacturers Part Number | FR6109-4XL/5XL |
| Primary Use | Fire Protection, Cold Weather Protection |
| Brand | GSS Safety |