Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094121

MPN #: FR1210H

Fill-Rite FR1210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 15 GPM, 2" Bung Mount

Product Description
Fill-Rite FR1210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 15 GPM, 2" Bung Mount

This industry standard DC pump dispenses up to 15 GPM (57 LPM). The FR1210H is ideal for pumping gas, diesel fuel and kerosene. With an amp draw that's easy on your DC power source. Explosion-proof UL/cUL listed 1/4 HP motor. The FR1210H comes complete with 12 ft. static wire hose and manual nozzle.

Features:

  • Up to 15 GPM
  • 1/4 HP motor
  • UL/cUL listed motor
  • Compatible with Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • 2 year warranty
  • 2 in. threaded base for tank mounting
  • Heavy duty cast iron construction
  • Cast bronze rotor with bronze rotary vanes
  • Built-in strainer
  • 12 ft. hose with static wire
  • Replaces FR1210C
PRICE
$505.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width6-1/2 in
Height8-3/8 in
Weight29.1 lbs
Cord Length1-1/2 ft
Max Suction Lift8
Inlet Connection1 in
Hose Diameter3/4 in
Hose Length12.0

Product Details

Duty Cycle30 Minute
Mount2" NPT Bung Mount
Outlet Connection TypeFNPT
Gallons per Minute15 gal/min
Manufacturers Part NumberFR1210H
PSI16.0 psi
BrandFill-Rite
TypeVane Pump
Horsepower1/4 HP
ColorRed
Amperage20.0 A
Voltage12 V
Outlet3/4
Fuel TypeGasoline, Diesel, B20, E-15, Kerosene
Inlet Connection TypeMNPT
Housing MaterialCast Iron

Warranty

WarrantyLimited Lifetime Warranty yr

Compliance & Certifications

CertificationsUL/cUL Motor