SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

WEG Fractional 3 Phase Motor, 00218ET3E56-S, 2HP, 1800RPM, 208-230/460V, 56, TEFC

Actual product may differ from image shown

WEG Fractional 3 Phase Motor, 00218ET3E56-S, 2HP, 1800RPM, 208-230/460V, 56, TEFC

Item #: WBB873252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $510.00

$85.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WEG NEMA Premium Efficiency Motor, 00218ET3E145T-S, 2 HP, 1800 RPM, 208-230/460 V, TEFC, 143/5T, 3PH

WEG NEMA Premium Efficiency Motor, 00218ET3E145T-S, 2 HP, 1800 RPM, 208-230/460 V, TEFC, 143/5T, 3PH

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WEG Fractional 3 Phase Motor, 00218ET3E56-S, 2HP, 1800RPM, 208-230/460V, 56, TEFC

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads. These motors do utilize phase insulation materials and the TEFC motors are suitable for use with VFD. They might be fitted with a C-Face as well as mounting feet for flexible mounting situations.

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 1.5 kW
  • Voltage 208-230/460 V
  • Mounting Location Rigid
  • Frame 56
  • Service Factor 1.15
  • Horsepower 2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Compatible Part/Model Number Baldor M3558, Dayton - GE & WW Grainger 3N486, Leeson 113026, Marathon G369
  • Brand WEG
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 00218ET3E56-S
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Fractional 3 Phase Motor, 00218ET3E56-S, 2HP, 1800RPM, 208-230/460V, 56, TEFC

WEG Fractional 3 Phase Motor, 00218ET3E56-S, 2HP, 1800RPM, 208-230/460V, 56, TEFC

Item #: WBB873252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant