Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Actual product may differ from image shown

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Item #: WBB873893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $342.95

Save $17.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WEG NEMA Premium Efficiency Motor, 00118OT3E143T, 1 HP, 1800 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

WEG NEMA Premium Efficiency Motor, 00118OT3E143T, 1 HP, 1800 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads. These motors do utilize phase insulation materials. They might be fitted with a C-Face as well as mounting feet for flexible mounting situations.

Weights & Dimensions

  • Dimension C 10.315 in

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 0.37 kW
  • Voltage 208-230/460 V
  • Mounting Location Rigid
  • Frame 56
  • Service Factor 1.25
  • Horsepower 1/2 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Phase 3
  • Enclosure ODP
  • Compatible Part/Model Number Baldor M3108, Dayton - GE & WW Grainger 3N641, GE 5K42HN4106, Magnetek H273
  • Full Load Efficiency 70.0
  • Brand WEG
  • Full Load Amps 0.92 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number .5018OT3E56-S
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Item #: WBB873893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant