Frameless Glass Showcase, Counter Top, 13"W x 13"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Showcase unit for your merchandise displaying needs.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 34 in |
| Weight | 33 lbs |
Product Details
| Type | Frameless Glass Showcase |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | FCC24 |
| Brand | Amko Displays |