The Global Industrial Frameless Safety Glasses are an ideal choice for lightweight and adjustable eyewear when standard and flexible eye protection is necessary. Scratch resistant, clear lens ensures defense against scuffs, scrapes, and other abrasions while enabling sharp visibility to get the job done. Anti-fog coating. Lightweight, compact design is easy to store inside drawers, or bins. Meets ANSI Z87.1 standards.
Global Industrial
Model # :WB708119CL
Global Industrial Frameless Safety Glasses, Scratch Resistant, Clear Lens - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.72 Sold in packages of 12 / $2.56 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Brow Protector | No |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Adjustable Temple | No |
| Series | Crystal |
| Metal Detectable | No |
| Diopter | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | UV380 |
| Anti Fog | No |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | 708119CL |
| Foam Padding | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 |