Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Freeman Framing Nails FR.113-2GRS, 2" x .113", Plastic Collated, Galvanized Ring Shank, 2000/Bx

Freeman Framing Nails FR.113-2GRS, 2" x .113", Plastic Collated, Galvanized Ring Shank, 2000/Bx

Item #: WBB1227680

Not Yet Rated

$60.00 up to 37% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Freeman Tools PFWS, Freeman Professional Fine Wire Stapler

Freeman Tools PFWS, Freeman Professional Fine Wire Stapler

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Freeman Framing Nails FR.113-2GRS, 2" x .113", Plastic Collated, Galvanized Ring Shank, 2000/Bx

Freeman's 2 Inch x. 113 Inch Galvanized Ring Shank Framing Nails are made of steel and perfect for both indoor and outdoor use. The galvanized finish helps prevent rust and staining. For use in pneumatic nailers that accept plastic collated fasteners.

Weights & Dimensions

  • Length 2 in

Product Details

  • Fastener Collation Plastic
  • Brand Freeman Tools
  • Package Quantity 2000
  • Description Framing Nails
  • Country of Origin Import
  • Material Steel
  • Manufacturers Part Number FR.113-2GRS
  • Shank Type Galvanized Ring
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Freeman Framing Nails FR.113-2GRS, 2" x .113", Plastic Collated, Galvanized Ring Shank, 2000/Bx

Freeman Framing Nails FR.113-2GRS, 2" x .113", Plastic Collated, Galvanized Ring Shank, 2000/Bx

Item #: WBB1227680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant