Model # :T9F246706
MPN #: 246706
Rock Salt 50 Lb Bag, Pallet of 50 Bags, FREE Global Industrial® Universal Spreader 100 Lb Cap.
|
Questions & Answers (0)
Product Description
FREE Global® Universal Spreader 100 Lb. Capacity + 1 Pallet 50 - 50 Lb. Bags of Rock Salt
This universal spreader design accommodates and evenly dispenses multiple outdoor materials including ice melt, seed, fertilizer, salt, and more. The spreader features an enclosed gearbox, commercial grade alloy gears, and an integrated grease fitting that ensure equipment protection against harsh outdoor conditions for maintenance ease. Large capacity hopper with screen supports up to 100 lbs. of spreading material while preventing unit jamming. 13" pneumatic tires improve spreader mobility and traction through dirt, snow, and ice. The 3-flap adjustable deflector is designed to control spread patterns, while the rear deflector provides operator protection. Comfort grip handle with flow regulator allows you to easily adjust the spread radius from 3' to 30'. Includes a plastic cover that ensures material protection against rain, wind, snow, and other conditions. Features a welded steel frame for reinforced strength and durability. Assembles easily. 1 Year Limited Warranty. Color finish is Blue. Dimensions are 40"L x 27"W x 32"H.
**Spreader includes a 50 bag pallet of rock salt designed to prevent snow and ice accumulation; concrete safe.**
This universal spreader design accommodates and evenly dispenses multiple outdoor materials including ice melt, seed, fertilizer, salt, and more. The spreader features an enclosed gearbox, commercial grade alloy gears, and an integrated grease fitting that ensure equipment protection against harsh outdoor conditions for maintenance ease. Large capacity hopper with screen supports up to 100 lbs. of spreading material while preventing unit jamming. 13" pneumatic tires improve spreader mobility and traction through dirt, snow, and ice. The 3-flap adjustable deflector is designed to control spread patterns, while the rear deflector provides operator protection. Comfort grip handle with flow regulator allows you to easily adjust the spread radius from 3' to 30'. Includes a plastic cover that ensures material protection against rain, wind, snow, and other conditions. Features a welded steel frame for reinforced strength and durability. Assembles easily. 1 Year Limited Warranty. Color finish is Blue. Dimensions are 40"L x 27"W x 32"H.
**Spreader includes a 50 bag pallet of rock salt designed to prevent snow and ice accumulation; concrete safe.**
PRICE
$949.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 27 in |
| Height | 32 in |
| Weight Capacity | 100 lbs |
| Weight | 2500 lbs |
| Wheel Diameter | 13 in |
| Spread Width | 3 to 30 ft |
Product Details
| Type | Crystals |
| Chemical Type | Sodium Chloride |
| Chemical Blend | Rock Salt |
| Color | Blue |
| Spinner Type | 12" Poly |
| Wheel Type | Pneumatic |
| Safe For | Concrete |
| Capacity | 1.5 ft³ |
| Material | Poly Hopper, Steel Frame |
| Package Type | Bags |
| Temperature Rating | 20 °F |
| Safe On Concrete | Yes |
| Description | Pallet of Rock Salt, Free Universal Spreader |
| Package Quantity | 50 |
| Manufacturers Part Number | 246706 |
| Spreading Material | Rock Salt, Ice Melt, Fertilizerr, Seed |
Warranty
| Warranty | Spreader 1 |