Cascade ActionPacs dishwasher detergent powers away greasy residue for sparkling dishes. That's because every ActionPac combines the scrubbing power of Cascade and the grease-fighting power of Dawn dishwashing liquid to leave your dishes virtually spotless. Cascade ActionPacs are conveniently premeasured with no finicky wrapping-simply load your dishwasher, pop in an ActionPac, and go! Cascade ActionPacs are phosphate free. Plus, they dissolve quickly to unleash cleaning power early in the dishwasher cycle. For best results, use Cascade ActionPacs with Cascade Power Dry Rinse Aid for powerful drying and Cascade Dishwasher Cleaner to keep your dishwasher machine sparkling. Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade ActionPacs.
Cascade® ActionPacs, Fresh Scent, 31.8 oz Tub, 59 Pacs/Tub
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 34.5 oz |
Product Details
| Unit Yield | 1 Load |
| Type | Dishwashing Detergent |
| For Use With | Automatic Dishwasher Detergent |
| Style | Powder/Gel |
| Scent | Fresh |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Metal, Plastic |
| Size Type | 34.5 oz. Pack |
| Description | ActionPacs |
| Package Quantity | 62 Packs |
| Package Yield | 62 Loads |
| Manufacturers Part Number | 15534PK |
| Brand | Cascade |
Compliance & Certifications
| Certifications | Kosher Certified |