Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
FriXion Light Erasable Highlighters allow you to highlight and erase repeatedly without damaging books or documents. Thermo-Sensitive Ink Formula disappears with erasing friction. Erasable highlighters are not recommended for use on official legal documents. If the highlighter is exposed to a temperature that reaches 140 degrees Fahrenheit, the ink will be colorless when highlighting. To restore color, cool to at least 14 degrees Fahrenheit in freezer, and the ink will highlight in color again. Highlighter also earned the prestigious Good Housekeeping Seal. Erasable Ink/Thermosensitive Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 3 Pack |
Product Details
| Style | Erasable Highlighter |
| Type | Highlighter |
| Point Type | Medium |
| Package Quantity | 3/Pack |
| Description | FriXion Light Highlighter |
| Refillable | No |
| Manufacturers Part Number | PIL46507 |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Pilot |