Haviland Front Replacement Blade, Red Gum 3-1/2" x 3/8" x 58-5/8" 10 Holes/18 Slots - 1035067 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by Tennant, model number - M30. This is the front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 3-1/2"H x 58-5/8"W, 3/8" thick, with 10 mounting holes and 18 slots. For use with: Tennant Model - M30
PRICE
$299.85 Sold in packages of 3 / $99.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58-5/8 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
| Thickness | 3/8 |
| Cleaning Width | 58-5/8 in |
Product Details
| Color | Red |
| For Use With | Tennant Model - M30 |
| Style | 10 Holes/18 Slots |
| Mounting Location | Front |
| Material | Red Gum |
| Description | Front Blade w/10 Holes |
| Package Quantity | 3 |
| Manufacturers Part Number | TN-63.30-5 B RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Tennant-Nobles |