Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB625575

MPN #: 437148009

Frontier Scraper Mat 3/8" Thick 4' x 8' Dark Gray

Product Description
Frontier is an Outdoor unbacked vinyl loop scraper mat . Design filters dirt and moisture at door. Ideal for use in locker rooms, shower rooms, and around pools. May be ordered with or without edging. 3/8" thick in cut sizes and roll goods. 4' x 8'. Dark Gray.

Features
  • For use in outdoor Entrance wayso
  • Vinyl Surface/No Base
  • 3/8" Thick
  • Vinyl looped scraper mat to trap dust and dirt with ease
  • Mat design doesn't have base so allows drain thru.


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width4 ft
Weight24 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorGray
Surface MaterialVinyl
SeriesFrontier Scraper
Border Color FamilyGray
Backing MaterialVinyl
PatternLoop
ModularNo
Manufacturers Part Number437148009
Indoor/OutdoorOutdoor
TrafficMedium Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office