Florsheim FS2600-11-EEE Gridley Urban Casual Shoe, Plain Toe, ESD, Men's, Size 11
|
Questions & Answers (0)
Product Description
Florshiem FS2600 Gridley will go wherever you want to go after work. You won't even know that this urban casual has a protective toe cap and your friends won't either. Featuring static dissipative safety technology, a comfort gel footbed, and siped slip resistant outsole, the Gridley will keep you going during work hours and after.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (3E) |
| Size | 11 |
Product Details
| Type | Plain Toe |
| Color | Brown |
| Toe Type | Steel Toe |
| Outsole Design | Two Tone Rubber SR Outsole |
| Style | Gridley |
| Insulated | No |
| Material | Leather |
| Description | Urban Casual Oxford |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | FS2600-EEE-11 |
| Slip Resistant | Yes |
| Insole | Comfort Gel Footbed |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Florsheim |
Compliance & Certifications
| Certifications | ASTM F2413 |