Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358751

MPN #: FSC-60H

Winco FSC-60H L Wooden Handle for FSS-24 - Pkg Qty 6

Product Description
55"L Wooden Handle For FSS-24.



PRICE
$73.50  Sold in packages of 6 / $12.25 ea

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13/16 in
Width13/16 in

Product Details

Manufacturers Part NumberFSC-60H
Package Quantity6
Description60 in. L Plastic Coated Wood Handle, 13/16 in x 13/16 in x 55-5/16 in

BrandWinco