- Exclusive patent pending hip adjustability allows every woman to create a perfect fit for her shape in the proper size harness. No more sizing up and dealing with excess torso adjustment webbing
- Comfort Legs lateral leg strap construction greatly improves mobility and comfort
- ArrowGrip dorsal D-ring plate and new slip-resistant connectors minimize slippage for maximum comfort and minimal adjustment throughout the day
- Industry-exclusive shoulder pad material is abrasion resistant to mitigate excess wear and keep the harness in service longer
- Advanced gel padding material disperses harness loads, eliminating hot spots and pressure points for all-day comfort
- Durable lanyard keeper design improves versatility and reusability while maintaining ANSI compliance
- Includes fully adjustable suspension trauma relief system
- Quick-connect buckles feature visual indicator showing positive connection
- FT-One Fit Patent Pending
FallTech FT-One Fit Non-Belted Full Body Harness, Standard, 1 D-Ring, Quick-Connect Legs, 2X Large
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$585.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 5 lbs |
| Size | 2XL |
| Tensile Strength | 3600 |
Product Details
| Ring Type | Back D-Ring |
| For Use With | Personal Fall Protection |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Shoulder |
| Chest Connection Type | Quick Connect |
| Material | Polyester |
| Gender | Women's |
| Manufacturers Part Number | 8129QC2X |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | FallTech |
| Type | Full Body Harness |
| Belt | No |
| Padding | Yes |
| Color | Black |
| Series | FT-One Fit |
| Front D-Ring | No |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | FT-One Fit Full Body Harness |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | ANSI Z359.11-2021, CSA Z259.10-1018, OSHA 1926.502, OSHA 1910.140 |