- Comfort Legs lateral leg strap construction greatly improves mobility and comfort
- New Modular Belt System allows for custom configuration of tool bag and pouch positions for ease of use, comfort, and efficiency
- ArrowGrip dorsal D-ring plate and new slip-resistant connectors minimize slippage for maximum comfort and minimal adjustment throughout the day
- Waist belt features four ANSI/ISEA 121-compliant tool tether anchor attachments, rated at five pounds each
- Industry-exclusive shoulder pad material is abrasion resistant to mitigate excess wear and keep the harness in service longer
- Advanced gel padding material disperses harness loads, eliminating hot spots and pressure points for all-day comfort
- Durable lanyard keeper design improves versatility and reusability while maintaining ANSI compliance
- Includes fully adjustable suspension trauma relief system
- Tongue buckle legs are uniquely equipped with 9 grommeted adjustment positions for a wider range of fit
- FT-One Patent Pending
- Complies with ANSI Z359.11-2021
- Webbing: Polyester; 5,000 lb. min. static strength
- D-rings: Aluminum Alloy: 5,000 lb. min. static strength
- Buckles and Adjusters: Aluminum alloy and plated alloy steel; 3,372 lb. min. static strength
- Static Strength: 3,600 lb. min.
- ANSI User Capacity: 130 to 310 lb. max.
- OSHA User Capacity: 130 to 425 lb. max.
- Torso Adjustment: Cam Lock
FallTech® FT-One Full Body 3D Belted Harness, Quick Connect Chest & Tongue Buckle Legs, L - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,290.00 Sold in packages of 2 / $645.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 8 lbs |
| Size | L |
| Tensile Strength | 3600 |
Product Details
| Ring Type | Back & Side D-Rings |
| For Use With | Personal Fall Protection |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Back, Leg, Shoulder |
| Chest Connection Type | Quick Connect |
| Material | Polyester |
| Manufacturers Part Number | 8127BL |
| Leg Strap Buckle | Tongue |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | FallTech |
| Type | Fall Arrest Harness |
| Belt | Yes |
| Padding | Yes |
| Color | Black |
| Series | FT-One |
| Front D-Ring | No |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 2 |
| D-Ring | Back, Side |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 |