Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 16-5/8 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | 2G11 |
| Diameter | 1-3/4 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 36 W |
| Lamp Code | FT36HL/835/ENV |
| Voltage | 120 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S8664 |
| Lumens | 2800 |
| Shape | T5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | FT36W/2G11/835 |