Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | 2G11 |
| Diameter | 1-3/4 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-L 40W/35/RS/IS 25PK |
| Wattage | 40 W |
| Lamp Code | FT40HL/835/RS/ENV |
| Voltage | 120 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S8667 |
| Lumens | 3500 |
| Shape | T5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | FT40W/2G11/835 |
| GE Lamp Code | F40/30BX/SPX35 |