Features:
- Dielectric
- Class G
- Type 1
- Suspension Material: Nylon
- It meets ANSI ISEAZ89.1-2014 standards
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Green |
| Description | Non-Vented Full Brim Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | GH329N |
| Suspension | 4 pt. Ratchet |
| Brand | General Electric |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI ISEAZ89.1-2014, Type 1, Class E, G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E, G |