- Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- EPS foam liner provides front, rear and lateral protection from impact and penetration
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Factory installed 4-point fidlock chin strap 280-HP542MC Included
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI Z89.1-2014 Type II Class E and CSA certified Z94.1 Type II, Class E requirements
- Custom logo imprinting available on all four sides of the hard hat
- Brim Style: Full
- Non-vented shell hard hats have no openings for airflow for ventilation
- Size Adjustment: Wheel ratchet provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair
Kilimanjaro Full Brim Safety Helmet, 4-Point Textile, Non-Vented, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Safety Helmet |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Black |
| Description | Non-Vented Full Brim Safety Helmet |
| Package Quantity | 1 |
| Manufacturers Part Number | 280-HP642R-CH-11 |
| Suspension | 4 pt. Textile |
| Brand | Kilimanjaro |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014, CSA Z94.1 Type 2, Class E |
| Hard Hat ANSI Type | Type 2 |
| Hard Hat ANSI Class | E |