Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3146902

MPN #: EH62F3305

Dunlop®SeaPro Purofort® Full Safety Knee Boots, Steel Toe, Size 5, Blue

Product Description
Dunlop® Purofort® SeaPro Full Safety Shoes. Purofort® powers you on, fits likes a sneaker.

Features:
  • SRC rated rubber Deck-lock outsole for anti-slip protection from stem to stern
  • Lightweight and flexible Purofort® helps keep your feet fresh from dawn to dusk
  • Fit perfected with Dunlop®'s® innovative Snug-fit construction to eliminate heel slippage
  • Segment: Agriculture
  • Slip Resistant outsole: SRC
  • Cold Insulation: -20°C
  • Cold Insulation: -4°F
  • Toe Cap: Steel
  • Color: Blue
  • Abrasion resistant
  • Oil & saltwater resistant rubber outsole
  • Size: 5
  • Boot Shaft Material: Purofort®
  • Outsole Material: Rubber
  • Energy Absorbing
  • Midsole: Steel
  • Cut Resistant


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height15 in
Size5

Product Details

TypeSafety Knee Boots
Upper MaterialRubber
ColorBlue
SeriesSeaPro
Toe TypeSteel Toe
Midsole MaterialSteel
Outsole DesignDeck-Lock
StyleKnee Boots
InsulatedYes
Closure TypePull on
MaterialRubber
Footwear Sole PatternSlip Resistant
Outsole MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberEH62F3305
Slip ResistantYes
WaterproofYes
BrandDunlop

Compliance & Certifications

CertificationsEN ISO 20345:2011 S5 CI CR SRC