Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




dVault

Model # :WBB2195735

MPN #: DVCS0015-5

dVault Full Service Vault Mailbox and Parcel Drop DVCS0015 - USPS Approved - Rear Access Copper Vein

Product Description
The USPS approved Full Service Vault offers the ultimate in secure mail and package delivery. It is ideal for small business owners who need a secure unit for after hours/weekend/vacation mail and package delivery. The Full Service vault offers an extra large capacity secure drop section for packages/large items and a secure mail drop for letters with an enclosed spot for outgoing mail. This is the ultimate mail/package box; its extra large capacity safely stores 2+ weeks of mail/parcels.
  • Made of 16 gauge galvanized steel.
  • Rear locking access door standard; front access door also available.
  • Locking letterbox secures incoming mail; secure posi lock resists pry attacks.
  • Enclosed (protected from weather) spot for outgoing mail.
  • Commercial grade powder coat finish resists rust.
  • Security Drop Door-US Patent 6,347,737
  • Attachable postal flag.
  • Stainless steel hinges.
  • U.S. Postal Service approved.
  • Proudly made in the USA.


PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19 in
Height47-3/4 in
Weight115 lbs
Collection Box Dimensions (W x D x H)19" x 19" x 27"
Mailbox Dimensions (W x D x H)19" x 19" x 8"

Product Details

Assembly RequiredNo
Lock TypeMulti-Pin Posi-Lock System
Notification FlagY
Mounting LocationSurface Mount Freestanding
MaterialSteel
Number of Collection Boxes1
Manufacturers Part NumberDVCS0015-5
BranddVault
TypeFront / Rear Access
ColorBrown
SeriesDVCS0015
StyleFull Service Secure Mailbox and Parcel Drop Box
FinishGalvanized
Number of Compartments4
Package Quantity1
Number of Parcel Boxes1
Number of Mailboxes1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS Approved