Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2241047

MPN #: RSCB-200

Royal Sovereign Full-Size Cash Box RSCB-200, 6-Compartment, Tray, 9-13/16"Wx7-3/8"D x 3-7/8"H Black

|
Questions & Answers (0)
PRICE
$24.00
was $29.99
Save $5.99 (19.97%)
Usually ships in 5 to 8 days
Royal Sovereign Full-Size Cash Box RSCB-200, 6-Compartment, Tray, 9-13/16"W x 7-3/8"D x 3-7/8"H Black

The Royal Sovereign Full-Size Cash Box RSCB-200 is a great money safe to secure your cash, receipts, checks, and other valuables. This locking cash box is made from solid steel construction and is a great cash safe for your home, office, or school event. Included with this cash box is a removable money tray with 1 bill and 5 coin compartments. This cash safe box has an extra storage compartment located underneath the currency tray.

Features:

  • Versatile: Removable Cash Box Tray with 1 Bill and 5 Coin Compartments
  • Extra Capacity Storage Area: Additional security storage compartment located underneath the currency tray
  • Durable and Rugged Construction: Made from Solid Steel Construction to keep money safe
  • Ultimate Security: Cash Box with Security Lock includes 2 keys in case of misplacement or multiple users
  • Compact and Portable: Steel lock box has carrying handle for portability


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.