SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

Item #: WBB1750618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

APC RBC48 Replacement Battery Cartridge #48

APC RBC48 Replacement Battery Cartridge #48

AJC® Interstate DCM0055U 12V 55Ah Emergency Light UPS Battery

AJC® Interstate DCM0055U 12V 55Ah Emergency Light UPS Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Fullriver DC55-12 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 55Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 9 inches
    • Width: 5.41 inches
    • Height: 8.2 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Fullriver.

Weights & Dimensions

  • Width 5.4 in
  • Length 9 in
  • Height 8.2 in
  • Weight 40.1 lbs

Product Details

  • Voltage 12 V
  • Amperage 55 A
  • Terminals NB
  • Compatible Part/Model Number FULLRIVER-DC55-12
  • Type Sealed Lead Acid (AGM) (VRLA)
  • For Use With Fullriver
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D55S-M-0-124866

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

Item #: WBB1750618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant