Winco G-105 Paneled Shakers W/ Mushroom Tops - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | G-105 |
| Capacity | 1 oz |
| Package Quantity | 10 Dozen |
| Description | Shaker Paneled w/ Mushroom Top, 1.0 Oz |
| Brand | Winco |
Related Products
Fresh Mix Dispenser FMD-3 BLK - SET00.0197 Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Lighted front graphics for merchandising are easy to exchange: cappuccino or soup. Attractive high-impact resin door is dent and scratch resistant. Black finish or stainless with black door. Large easy-to-fill translucent hoppers hold 4 lbs. (1.81 kg) of product each, ensuring quick and timely refilling. High speed heavy-duty whipper for complete product mixing. Improved automatic rinsing of whipper reduces run-on after beverage ...
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, heavy-duty ...
iMIX® Silver Series Hot Beverage System Top Hinged iMIX-3S+ - 38600.0050 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, ...
iMIX® Hot Beverage System System with 3 Hoppers iMIX-3 - 36900 Capacity: three, 8-pound (3.6 kg) hoppers Large, lighted front graphics for merchandising. 4.4-gallon hot water tank to meet peak serving times. Cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)). Key service components easily accessible through front and top. High speed, heavy-duty whipper for complete product mixing. Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service. Key lock on the door prevents tampering. ...
The shallow fountain jar is 7" (19 cm) deep with a 2 quart (1.9 L) capacity. Fountain jars are notched to allow the lid to close over a ladle for increased sanitation. The fountain jars are constructed of high-impact Polypropylene. They also have three exclusive features: rear tabs with holes to allow a sanitary hinged lid (#242796) to attach to the jar, molded feet to prevent tipping, and side slots for use with hinged lid (#242798).