- Forged alloy body, Quenched and Tempered, with alloy pin
- Alloy composition allows for higher Working Load Limits when compared to the standard G-209 shackle, yet without increasing the shackle size
- Working Load Limit permanently shown on shackle
- Hot-dip galvanized
- Fatigue rated
- Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)
Crosby G-209A Galvanized Alloy Shackle SPA 5/8", 5T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 3.34 in |
| Weight | 1 lbs |
| Pin Diameter | 0.75 in |
| Chain Size | 5/8 in |
| Inner Width | 1-11/16 mm |
| Material Diameter - Chain Size | 5/8 |
| Working Load Weight Limit | 10,000 lbs |
Product Details
| Color | Silver |
| Material | Alloy |
| Manufacturers Part Number | 1017516 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |