- carbon anchor shackle
- G-213 round pin
- hot dip galvanized
- forged-quenched & tempered with alloy pins
- can be used in tie down, towing, suspension or lifting applications
Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 2.94 in |
| Weight | 2 lbs |
| Pin Diameter | 0.75 in |
| Chain Size | 5/8 in |
| Inner Width | 1-11/16 mm |
| Material Diameter - Chain Size | 5/8 |
| Working Load Weight Limit | 6500 lbs |
Product Details
| Color | Silver |
| Material | Carbon |
| Manufacturers Part Number | 1018115 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |