- Hot-dip galvanized
- Greater protection against wear and deformation of the wire rope eye
- Promotes a longer service life for sling
- Meets Federal Specification FF-T-276b Type III
Crosby G-414 Galvanized Thimble Extra Heavy 5/8" Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 3.12 in |
| Weight | 0.8 lbs |
| Material Diameter - Chain Size | 5/8 |
| Chain Size | 5/8 in |
| Inner Width | 1-3/4 mm |
Product Details
| Material | Galvanized |
| Description | Wire Rope Thimbles Extra Heavy |
| Manufacturers Part Number | 1037755 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |