x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, G1331, 5KC35MN43X, 1/3HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC

Actual product may differ from image shown

Marathon Motors, G1331, 5KC35MN43X, 1/3HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC

Item #: WBB870740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $229.95

Save $11.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors, G1331, 5KC35MN43X, 1/3HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

  • HORSEPOWER 1/3
  • ENCLOSURE TEFC
  • FRAME 56
  • MOUNTING Rigid
  • NAMEPLATE RPM 1725
  • PHASE 1
  • MOTOR RPM 60Hz 1725
  • VOLTAGE 115/230
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Automatic
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • WEIGHT 20
  • UL Y
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Totally Enclosed
  • is_motor Yes
  • ORIENTATION Horizontal or Vertical
  • MANUFACTURER PART # G1331
  • BRAND Marathon Motors
  • STARTING TYPE Switch and Mech
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • KVA-CODE L
  • FL AMPS 6.0/3.0
  • INSULATION CLASS B
  • BEARING-OPP-DRIVE-END 6203
  • BEARING-DRIVE-END 6203
  • MODEL NUMBER 5KC35MN43X
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, G1331, 5KC35MN43X, 1/3HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC

Marathon Motors, G1331, 5KC35MN43X, 1/3HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC

Item #: WBB870740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant