Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB2338421

MPN #: 8153335826

Atlas Copco G15L-100 FF, 20HP, Oil-Injected Rotary Screw, Tank Mount, 100PSI, 3PH 208/230/460V

Product Description
Atlas Copco G15L-100 FF, 20HP, Oil-Injected Rotary Screw, 132 Gallon Tank Mount, 100PSI, 3PH 208/230/460V

Atlas Copco's oil-injected rotary screw G15L-125 FF 208-230/460, 132 Gallon compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The G15L-125 FF 208-230/460, 132 Gallon compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with Integrated Dryer and 132 Gallon Horizontal configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F.

Features & Benefits:

Reliability

  • The G series is designed, manufactured and tested in accordance with ISO 9001, ISO 14001 and ISO 1217.
  • The screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance.
  • G compressors are built for a long lifetime of reliable operation.
Reduced energy costs
  • Our G compressors offer the low energy consumption and high efficiency of a rotary screw compressor.
  • Compared to piston compressors that suffer from increased energy consumption over time, these screw compressors always provide high efficiency.
Plug and play installation
  • In addition to boasting a minimum footprint, the G series discharges cooling air from the top, allowing placement against the wall or in a corner.
  • The tank mounted G with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility.
Easy maintenance
  • Service points are grouped together and are accessible through the removable panel.
  • The spin-on oil separator and filter are designed to be easy to maintain.
  • Maintenance is further simplified through information provided on the control panel.
Silent operation
  • Atlas Copco supplies G compressors with full sound enclosures which reduce the sound levels to as low as 61 dB(A).
  • The rotary screw technology minimizes vibration, while optimized cooling air flow enhances quiet operation.
Integrated air treatment
  • The G 15L-22 FF is available with an advanced built-in refrigerant air dryer.
  • By cooling the compressed air and removing water before it can enter your compressed air network, it prevents rust in your compressed air piping and avoids damage to your air tools.
PRICE
$21,499.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width33 in
Height72 in
Weight1312 lbs
Tank Size132 gal
Tank Outlet1" NPT

Product Details

Oil TypeRoto-Xtend
Air DryerYes
Oil SystemYes
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI100 psi
Start TypeElectric
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part Number8153335826
Pump TypeRotary Screw
Low Oil ShutoffYes
BrandAtlas Copco
TypeOil-Injected Rotary Screw, Tank Mount
CFM93 CFM
Horsepower20 HP
ColorGray
After CoolerYes
StyleOil-Injected Rotary Screw
Voltage208-230/464 V
Air FilterOptional
Fuel TypeElectric
Pre FilterOptional
Noise Output67 dBA

Warranty

Warranty1 Year Bumper-to-Bumper

Compliance & Certifications

CertificationsASME