Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137778

MPN #: 82041-SU

Sunlite® G16.5 LED Light Bulb, Candelabra Base, 5W, 350 Lumens, 3000K, Warm White, Pack of 6 - Pkg Qty 6

Product Description
The Sunlite® LED G16.5 light bulb is the perfect source of light for any decorative fixture, such as chandeliers, wall sconces, and ornamental lights. Also used for bathroom vanities, lamps, display signs, and other visible fixtures. These light bulb produces a powerful beam of light at a fraction of energy cost of a traditional incandescent bulb while being safer than your typical fluorescent lamp. Sunlite® LED G16.5 Light bulb offers 25000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 12 times longer than a traditional bulb. Sunlite® features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high-quality products. Our LED G16.5 light bulbs are a safety choice; they are Energy Star certified and ETL Listed for Damp Location use.

Features:
  • Upgrade To Led – Easily upgrade your old halogen bulbs with energy efficient LED technology. These 12-volt dimmable bulbs use only 5 watts of electricity but are equal to a 40-watt halogen bulb. Yet unlike halogen bulbs they remain cool to the touch. These bulbs are ideal for many applications such as bathroom vanities, lamps, display signs, chandeliers, wall sconces, ornamental lights, and so much more!
  • Energy Efficient: Get the same output as a 40 Watts Bulb while only using 5 watts of electricity, which makes you save a significant amount on your energy bill. The LED bulb costs only 0.60 per year to operate.
  • Long Life: This LED light bulb has an operational lifetime expectation of up to 25,000 hours before needing to be replaced. That's 22.8 years of use! (based on a 3-hour day)
  • Warm White Color Temperature: With a color temperature of 3000K the LED G16.5 light bulb emits a warm white light, generating a comfortable atmosphere in every room of your home. High Color Rendering Index (CRI) of 90
  • A Safer Choice: These bulbs contain no mercury or other harmful chemicals. They feature a long life so you replace them less often. More energy efficient than incandescent and compact fluorescent bulbs. These lamps are Energy Star certified and ETL Listed for Damp Location use.
PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width1-15/16 in
Height1-15/16 in
Weight0.8 lbs
BaseCandelabra Base (E12)
Diameter1-15/16 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature3000 K
CRI90
Beam Angle180 °
Wattage5 W
Voltage120 V
DimmableYes
MaterialPlastic
Package Quantity6
Manufacturers Part Number82041-SU
Incandescent Equivalent40 W
Lamp Type90 Cri Series
Lumens350
ShapeG16.5
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed