Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Refills are designed for use with Pilot G2, G2 Limited, G2 Pro, G6, B2P, Dr. Grip Ltd, Dr. Grip Gel, G-Knock BeGreen, Precise Gel BeGreen, ExecuGel and Q7. Gel ink formula delivers smear-proof, smooth writing. Smear Proof.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.14
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 2 Pack |
| Point Size | 0.7 mm |
Product Details
| Style | Gel Pen |
| Type | Pen |
| Point Type | Fine |
| Package Quantity | 2/Pack |
| Description | G2 Gel Ink Refill |
| Refillable | Yes |
| Manufacturers Part Number | PIL77240 |
| Ink Color Family | Black |
| Brand | Pilot |