Features
- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 48 ft |
| Width | 1-9/32 in |
| Gauge | 8 ga |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Receptacle | Single |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Plugmold |
| Package Quantity | 1 |
| Manufacturers Part Number | G20GB12 |
| Enclosure | Steel |
| Number of Receptacles | 8 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |