Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864573

MPN #: G3028

Wiremold G3028 Utility Box, Gray, 6-3/8"L

Product Description
Wiremold G3028 Utility Box, Gray, 6-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$52.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Size1-7/8 in

Product Details

DescriptionUtility Box
ColorGray
Manufacturers Part NumberG3028
BrandWiremold
Voltage Rating600V V