Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864994

MPN #: G3082

Wiremold G3082 Conduit Connector, 3000 To 11/2" Conduit, 2-11/16"L

Product Description
Wiremold G3082 Conduit Connector, 3000 to 11/2" Conduit, 2-11/16"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$82.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Size2-13/16 in

Product Details

DescriptionConduit Connector
ColorGray
Manufacturers Part NumberG3082
BrandWiremold
Voltage Rating600V V