Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Model # :WBB870388
MPN #: G373
Marathon Motors, G373, 56C17F5311, 1HP, 1800RPM, 115/208-230V, 1PH, 56 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive End Bearing Size | 6203 |
Product Details
| Catalog Number | G373 |
| KVA Code | J |
| IP Code | 43 |
| Mounting Location | Rigid |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Starting Type | Across The Line |
| Rotation | Horizontal ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 72.0 |
| Duty | Continuous |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C °C |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | N |
| UL | Recognized |